Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Uniflo™ 25 Syringe Filters Available on GSA/VA Contract for Federal Government customers only.

Offers good chemical resistance to most common HPLC solvents. Whatman™ Uniflo Syringe Filter, Nylon Membrane is a disposable, hydrophilic filter unit that is a good choice for aqueous and aqueous-organic samples for use in HPLC sample filtration.

Manufacturer:  GE Healthcare 10463442

 View more versions of this product

Catalog No. 09-927-326


Due to product restrictions, please to purchase or view availability for this product.


Description

Description

Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 10mL (13mm filters) or 100mL (25mL filters).

  • Combines premium quality with economic efficiency
  • Available in a variety of membrane choices with a polypropylene overmold housing
  • A range of sizes and pore sizes to meet the filtration application needs
  • Individual ink-jet printing on the filter for easy identification
  • Packaged in a clean, compact recyclable plastic box to optimize benchtop space

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Non-sterile
UNIFLO Syringe Filter
24.5mm
67.5 psi
Yes
0.45μm
Resealable, recyclable plastic boxes
Female Luer Lock
500
500Pack
Aqueous and/or aqueous-organic samples
29.2mm
Nylon membrane
HPLC sample filtration
Polypropylene
Hydrophilic
0.65cm2
Male Slip Luer
Up to 100mL sample
25mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit