Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32mm Vial Convenience Pack with ABC™ 9mm Screw Thread Finish and Amber Vial
Features PTFE/Silicone liner
$93.00 - $152.00
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Volume (Metric) | 1.8 mL |
For Use With (Application) | For GC/MS applications |
Height (English) | 1.25 in. |
Closure Material | Polypropylene |
Catalog Number | Mfr. No. | Color (Seal) | Color | Material (Liner) | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color (Seal) | Color | Material (Liner) | Quantity | Price | Quantity & Availability | ||
03-410-255
|
DWK Life Sciences
W2251520301 |
Black | Black | PTFE/Silicone/PTFE | 100 Pk. |
Case for $126.00
|
|
||
03-410-252
|
DWK Life Sciences
W2251520205 |
Yellow | Yellow | PTFE/Silicone | 100 Pk. |
Pack of 100 for $114.00
|
|
||
03-410-248
|
DWK Life Sciences
W22515202 |
Natural | Natural | PTFE/Silicone | 100 Cs. |
Case of 100 for $114.00
|
|
||
03-410-249
|
DWK Life Sciences
W2251520201 |
Black | Black | PTFE/Silicone | 100 Pk. |
Pack of 100 for $114.00
|
|
||
03-410-261
|
DWK Life Sciences
W2251520801 |
Black | Black | PTFE/Silicone | 100 Pk. |
Case for $152.00
|
|
||
03-410-260
|
DWK Life Sciences
W22515208 |
Natural | Natural | PTFE/Silicone | 100 Pk. |
Case for $152.00
|
|
||
03-410-259
|
DWK Life Sciences
W2251520601 |
Black | Black | PTFE | 100 Pk. |
Case for $93.00
|
|
||
03-410-258
|
DWK Life Sciences
W22515206 |
Natural | Natural | PTFE | 100 Pk. |
Case for $93.00
|
|
||
03-410-251
|
DWK Life Sciences
W2251520204 |
Blue | Blue | PTFE/Silicone | 100 Pk. |
Case for $114.00
|
|
||
03-410-254
|
DWK Life Sciences
W22515203 |
Natural | Natural | PTFE/Silicone/PTFE | 100 Pk. |
Pack of 100 for $125.00
|
|
||
03-410-253
|
DWK Life Sciences
W2251520207 |
Green | Green | PTFE/Silicone | 100 Pk. |
Pack of 100 for $114.00
|
|
||
Description
- 12 x 32mm (0.47 x 1.26 in.) vial
- ABC 9mm (0.35 in.) screw thread finish
- Color: Amber
- Capacity: 1.8mL (0.06 oz.)
Specifications
12 mm | |
For GC/MS applications | |
Polypropylene | |
32 mm |
1.8 mL | |
1.25 in. | |
Screw Cap | |
9 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title