Wheaton™ 12 x 32mm Vial Convenience Pack with ABC™ 9mm Screw Thread Finish and Amber Vial Available on GSA/VA Contract for Federal Government customers only.

Features PTFE/Silicone liner

Manufacturer: Wheaton™ W2251520205

 View more versions of this product

Catalog No. 03-410-252

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) For GC/MS applications
    Capacity (Metric) 1.8mL
    Material PTFE/Silicone 40 r/w liner
    Color Yellow
    Closure Type Screw cap
    Height (Metric) 32mm
    Quantity 100 Pack
    Type Convenience Vial Pack
    Color (Seal) Yellow
    Diameter (Metric) Outside 12mm
    Vial Closure Size 9mm
    Height (English) 1.25 in.
    Material Closure Polypropylene
    Material (Liner) PTFE/Silicone
    Vial Volume (Metric) 1.8mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit