Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ 12 x 32mm Vial Pack (ABC™ 9mm Screw Thread Finish and Amber Vial w/Patch)

Manufacturer:  DWK Life Sciences W2251530107

 View more versions of this product

Catalog No. 03-410-267

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • 12 x 32mm vial convenience pack
  • ABC 9mm screw thread
  • Amber vial with patch
  • Capacity: 1.8mL

Specifications

Specifications

Polypropylene
Screw cap
1.25 in.
PTFE/Rubber
100 Pack
Green
Borosilicate Glass
9mm
Green
32mm
Yes
Vial Pack
12mm
1.8mL
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit