Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32 mm ABC Clear Vial Pack (9 mm Screw Thread Finish and Marking Patch)
ABC Vials, made from Type I borosilicate glass, and 9 mm ABC Screw Caps are available together in convenience packs of 100. The 1.8 mL vials are packaged in a recyclable PETE clamshell case to help prevent particulate contamination. Caps are available in six colors.
Supplier: DWK Life Sciences W2251510201
Description
- Manufactured from clear Type I borosilicate glass with writing patch
- Packaged with 9 mm ABC Screw Caps
Specifications
Black | |
12 mm | |
No | |
PTFE, Silicone | |
Polypropylene | |
32 mm | |
9 mm |
Clear | |
Borosilicate Glass | |
1.8 mL | |
1.25 in. | |
Screw Cap | |
100 Pk. | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction