Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ 15mm x 45mm Glass Autosampler Vials

Manufactured from Type I Borosilicate glass

$202.00 - $234.00

Specifications

Volume (Metric) 4 mL
Closure Type Plug
Diameter (Metric) Outer 15 mm
Height (Metric) 45 mm
Material Borosilicate Glass
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
03-344-93
View Documents
DWK Life Sciences
225127
Amber
Case of 1000 for $234.00
Add to cart
 
03-344-92
View Documents
DWK Life Sciences
225126
Clear
Case of 1000 for $202.00
Add to cart
 
Description

Description

  • Closure Style: Plug
  • Cap/Closure Size: 15mm (0.59in.)
  • Bottle/Vial Style: Chromatography
  • Capacity: 4mL (0.14oz)

Specifications

Specifications

4 mL
15 mm
Borosilicate Glass
15 mm
Plug
45 mm
1000 Case
1.77 in.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit