Wheaton™ 20mL HDPE Liquid Scintillation Vials: Urea Caps

Manufacturer: Wheaton™ 986712

 View more versions of this product

Catalog No. 02-985-130

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Capacity 0.67 oz., 20mL
    Closure Type Screw cap, packaged separately
    Diameter (English) Outside 1.06 in.
    Diameter (Metric) Inner Neck 12.7mm
    Diameter (Metric) Outside 27mm
    Height (English) 2.4 in.
    Height (Metric) 61mm
    Material Closure Urea
    Material (Liner) Metal Foil/Cork
    Quantity 500/Cs.
    Capacity (English) 0.67 oz.
    Capacity (Metric) 20mL
    Color White
    Material HDPE
    Diameter (English) Inner Neck 0.5 in.
    Packaging Type Tray

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit