Wheaton™ 60mL BOD Bottles with Glass Pennyhead Stoppers Available on GSA/VA Contract for Federal Government customers only.

Securely store samples with these BOD bottles, which include pennyhead-style stoppers

Manufacturer: Wheaton™ 22749403G

 View more versions of this product

Catalog No. 02-926-100D

  Check Availability
Add to Cart

    Specifications

    Barcode Yes
    Capacity (Metric) 60mL
    For Use With (Application) Used to incubate diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during stabilization of decomposable organic matter by aerobic biochemical action
    No. Sequence 73 to 108
    Marking Spot Yes
    Stopper Pennyhead
    Capacity 2.02 oz., 60mL
    Capacity (English) 2.02 oz.
    Diameter (English) 1.69 in.
    Diameter (Metric) 4.3cm
    Height (English) 4.5 in.
    Height (Metric) 11.5cm
    Material Borosilicate Glass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit