Wheaton™ 6mL HDPE Omni-Vial Scintillation Vial

Manufacturer: Wheaton™ 225415

 View more versions of this product

Catalog No. 06-412-33

  Check Availability
Add to Cart

    Specifications

    Capacity 0.2 oz., 6mL
    Closure Type Quarter turn hanging screw cap
    Diameter (English) Outside 0.66 in.
    Diameter (Metric) Outside 17mm
    Height (English) 2.24 in.
    Height (Metric) 57mm
    Material Closure Polypropylene
    Capacity (English) 0.2 oz.
    Capacity (Metric) 6mL
    Color Natural
    Material HDPE

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit