Wheaton™ ABC Vial Convenience Packs: Amber Glass

40% larger opening improves sample accessibility while reducing autosampler needle damage

Manufacturer: Wheaton™ W225156-0101

 View all options for this product

Catalog No. 02-912-920

  Check Availability
Add to Cart


    Type Chromatography Vial
    Vial Closure Size 9mm
    Vial Volume (Metric) 1.8mL
    Closure Color Black
    Closure Type Screw cap
    Material Borosilicate Glass
    Color Black
    Diameter (English) Outside 0.47 in.
    Diameter (Metric) Outside 12mm
    Height (English) 1.25 in.
    Material Closure Polypropylene
    Material (Liner) PTFE/Red Silicone
    Height (Metric) 32mm
    Capacity (Metric) 1.8mL

    • Manufactured from amber Type I borosilicate glass
    • 12 x 32mm screw top with 9mm ABC screw cap
    • Available with or without writing patch

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit