Wheaton™ ABC Vial Convenience Packs: Clear Glass

40% larger opening improves sample accessibility while reducing autosampler needle damage

Manufacturer: Wheaton™ W225150-0203

 View more versions of this product

Catalog No. 03-410-210

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Type Chromatography Vial
    Vial Volume (Metric) 1.8mL
    Closure Type Screw cap
    Capacity (Metric) 1.8mL
    Diameter (English) Outside 0.47 in.
    Diameter (Metric) Outside 12mm
    Height (English) 1.25 in.
    Height (Metric) 32mm
    Material Closure Polypropylene
    Material (Liner) PTFE/Silicone
    Material Borosilicate Glass
    Color Red
    Vial Closure Size 9mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit