Wheaton™ Acura Electro™ 926 XS and 936 Single Channel Pipette - Basic Package

Includes a microprocessor-controlled motor and rechargeable battery pack

Manufacturer: Wheaton™ W870920A

 View more versions of this product

Catalog No. 03-410-010

  Check Availability
Add to Cart

    Specifications

    Accuracy ±1.2 to <±0.5%
    Battery Type NiMH
    Compatible Tips 5mL Tip
    Display Digital
    Finger Style Ergonomic
    For Use With (Equipment) 5mL Tip
    Includes Electronic pipette, individual QC certificate and operating instructions, pipette charging stand, fast charger with AC adapter and cord, microprocessor controlled motor, additional battery pack and pipette tip samples
    Increments 50μL
    Warranty 2 Years
    Model 936
    Number of Channels 1,1
    Volume (Metric) Range 0.25 to 5mL
    Volume (Metric) 0.25 to 5mL
    Capacity Range 0.25 to 5mL
    Compatibility 5mL Tip

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit