Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Aluminum Seals: Flip Cap
SDP

Catalog No. p-4909492 Shop All DWK Life Sciences Products
Click to view available options
Closure Size:
13 mm
20 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Flip Cap Seals are easy to use, autoclavable and tamper-evident

  • The red plastic top flips off easily with pressure from the thumb exposing the aluminum seal with center hole and pull ring
  • For Vials with a 13mm OD
TRUSTED_SUSTAINABILITY

Specifications

Color Red
Material Aluminum
Quantity 1000/Cs.
Type Flip Cap
Closure Size 20 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.