Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Amber Boston Rounds with Rubber-lined Caps
Click to view available options
Capacity:
16 oz., 500 mL
32 oz., 1000 mL
4 oz., 125 mL
8 oz., 250 mL
Diameter (English):
1.88 in.
2.36 in.
2.95 in.
3.7 in.
Height (English):
4.4 in.
5.43 in.
6.6 in.
8.18 in.
Description
- Type III soda-lime glass
Specifications
Closure Liner | Rubber |
Closure Type | Screw Cap |
Closure Material | Phenolic |
Closure Size | 33-400 mm |
Diameter (Metric) | 94 mm |
Height (Metric) | 208 mm |
Height (English) | 8.18 in. |
Capacity | 32 oz., 1000 mL |
Capacity (Metric) | 1000 mL |
Capacity (English) | 32 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction