Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wheaton™ Amber Glass E-Z Vials Available on GSA/VA Contract for Federal Government customers only.

Manufacturer:  Wheaton™ W2251730304

 View more versions of this product

Catalog No. 02-926-958


  Check Availability
Add to cart

Specifications

Description

  • Manufactured from certified clear and amber Type I borosilicate glass
  • Vials are packaged 100 per shelf pack and 10 packs per case
  • 40% larger opening improves sample accessibility while reducing autosampler needle damage
Description & Specifications

Specifications

E-Z Vial™ Pack
1.8mL
Blue
32mm
12mm
Yes
Aluminum
11mm
Borosilicate Glass
Crimp
100 Pack
1.25 in.
PTFE/Silicone/PTFE
1.8mL
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit