Wheaton™ Amber Glass E-Z Vials

Manufacturer: Wheaton™ W22517302

 View more versions of this product

Catalog No. 02-926-952

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Material Silica Glass
    Color Amber
    Closure Type Crimp
    Height (Metric) 32mm
    Quantity 1000 Pack
    Type E-Z Vial
    Diameter (Metric) Outside 12mm
    Vial Closure Size 11mm
    Height (English) 1.25 in.
    Capacity (Metric) 1.8mL
    Vial Volume (Metric) 1.8mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit