Wheaton™ Amber Wide-Mouth Packers without Closures Available on GSA/VA Contract for Federal Government customers only.

Amber glass for storage of light-sensitive powders

Manufacturer: Wheaton™ W216962

 View more versions of this product

Catalog No. 02-912-208

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 125mL
    Capacity (English) 4 oz.
    Closure Screw
    Closure Size 38-400
    Color Amber
    Diameter (English) 2.12 in.
    Diameter (Metric) 54mm
    Height (English) 3.74 in.
    Height (Metric) 95mm
    Material Soda Lime Glass
    Capacity 4 oz., 125mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit