Wheaton™ Amber Wide-Mouth Packers without Closures

Amber glass for storage of light-sensitive powders

Manufacturer: Wheaton™ W216960

 View more versions of this product

Catalog No. 02-912-206

  Check Availability
Add to Cart

    Specifications

    Diameter (English) 1.45 in.
    Height (Metric) 65mm
    Material Soda Lime Glass
    Capacity (Metric) 30mL
    Capacity (English) 1 oz.
    Closure Screw
    Closure Size 28-400
    Color Amber
    Diameter (Metric) 37mm
    Height (English) 2.55 in.
    Capacity 1 oz., 30mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit