Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Black Phenolic Open Top Cap with Gray Butyl Septa and Flange
Click to view available options
No. per Case:
100 Case
1000 Case
Description
Replacement Black Phenolic Screw Caps for Media Bottles
- Open Top Cap With Gray Chlorobutyl / 50 Septa and Flange
- Autoclavable
Specifications
Closure Material | Phenolic |
Closure Type | Phenolic Open Top Cap |
For Use With (Equipment) | Bottle |
Product Type | Open Top Cap |
Color | Black |
Includes | Gray Butyl septa and flange |
Material | Phenolic Resin |
No. per Case | 1000 Case |
Neck Finish | 33-430 |
Certifications/Compliance | ISO 9001 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction