Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Black Phenolic Screw Cap with PTFE-Faced Rubber Liner
Click to view available options
Neck Finish:
13-425
15-415
15-425
18-400
18-415
20-400
28-400
33-400
33-430
No. per Case:
100 Cs.
200 Cs.
Description
- Designed for product safety
- TFE/Styrene-Butadiene rubber liner
- Screw cap
- Pheolic
- Black
- Autoclavable
Specifications
Closure Liner | PTFE/14B Rubber |
For Use With (Equipment) | Bottle |
Color | Black |
Material | Phenolic Resin |
No. per Case | 200 Cs. |
Neck Finish | 18-400 |
Certifications/Compliance | ISO 9001 |
Autoclavable | Autoclavable |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction