Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Black Phenolic Screw Caps With PE Poly-Seal Liner
Click to view available options
Neck Finish:
13-425
18-400
28-400
38-430
No. per Case:
100 Cs.
144 Cs.
Description
- Poly-Seal liner is manufactured from low density polyethylene
- Screw Cap
- Phenolic
- Color: Black
It is recommended that liner be tested prior to use for leak resistant applications
Specifications
Closure Liner | Polyethylene |
Closure Type | Screw Cap |
For Use With (Equipment) | Bottle |
Color | Black |
Material | Phenolic Resin |
No. per Case | 100 Cs. |
Neck Finish | 38-430 |
Certifications/Compliance | ISO 9001 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction