Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Bottles Amber Wide-Mouth Packers with Polyvinyl-lined Closures
Click to view available options
Capacity:
1 oz., 30 mL
1 oz., 30mL
16 oz., 500 mL
2 oz., 60 mL
32 oz., 1000 mL
4 oz., 125 mL
8 oz., 250 mL
Quantity:
12/Cs.
180/Cs.
216/Cs.
24/Cs.
36/Cs.
432/Cs.
60/Cs.
84/Cs.
Description
Amber glass for storing light-sensitive powders. Wheaton™ Bottles Amber Wide-Mouth Packers with Polyvinyl-lined Closures are available in several capacities.
- USP Type III soda-lime glass
- Allows for easy removal of contents
Specifications
Closure Size | 45-400 mm |
Closure Liner | Poly/Vinyl |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Diameter (Metric) | 66 mm |
Through the Closure Dispensing | Yes |
Height (English) | 4.68 in. |
Height (Metric) | 119 mm |
Product Type | Wide Mouth Bottle with Closure |
Capacity | 8 oz., 250 mL |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction