Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton Bottles Amber Wide-Mouth Packers with Polyvinyl-lined Closures
Amber glass for storing light-sensitive powders. Wheaton Bottles Amber Wide-Mouth Packers with Polyvinyl-lined Closures are available in several capacities.
Manufacturer: DWK Life Sciences W216944
Description
- USP Type III soda-lime glass
- Allows for easy removal of contents
Specifications
32 oz., 1000mL | |
32 oz. | |
Poly/Vinyl | |
3.89 in. | |
Glass | |
White | |
99mm | |
Screw |
1000 mL | |
Polypropylene | |
Amber | |
7 in. | |
12/Cs. | |
53-400 | |
178mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title