Wheaton™ Celstir™ Spinner Double Side Arm Flasks without Water Jacket Available on GSA/VA Contract for Federal Government customers only.

Provide maximum surface between culture and glass flask

Manufacturer: Wheaton™ 356873

 View more versions of this product

Catalog No. 06-416-2A

  Check Availability
Add to Cart

    Specifications

    Includes Flask, impeller and caps
    Side Arm Joint 15-415
    Autoclavable Yes
    Closure Material Silicone Rubber
    Closure Size 38-430
    Height (English) 4.8 in.
    Height (Metric) 12.2cm
    Surface Coating PTFE resin
    Material Borosilicate Glass, Type 1
    Capacity (Metric) 25mL
    Diameter (English) Outer 1.4 in.
    Diameter (Metric) Outer 38mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit