Wheaton™ Celstir™ Water-Jacketed Double Side Arm Spinner Flasks Available on GSA/VA Contract for Federal Government customers only.

Provide maximum surface between culture and glass flask

Manufacturer: Wheaton™ 356954

 View more versions of this product

Catalog No. 06-416-3F

  Check Availability
Add to Cart

    Specifications

    Closure Size 10 to 44cm
    Capacity (Metric) 1000mL
    Autoclavable Yes
    Closure Material Silicone Rubber
    Diameter (English) Side Arm 1.7 in.
    Diameter (English) Outer 5.9 in.
    Diameter (Metric) Outer 150mm
    Diameter (Metric) Side Arm 4.5cm
    Height (English) 10.2 in.
    Height (Metric) 26cm
    Surface Coating PTFE resin

    • Borosilicate glass, USP Type I
    • PTFE-resin coated glass impeller does not protrude through cap and has bottom dimple for more efficient stirring
    • Silicone rubber-lined cap
    • Autoclavable
    • For suspension cell culture with a magnetic stirrer
    • 1 per case

     

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit