Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Glass E-Z Vials
Wheaton E-Z Vials feature a 40% larger neck opening than standard opening vials. The larger opening improves sample accessibility while reducing auto sampler needle damage. Vial capacity has been increased from 1.5 to 1.8 mL. E-Z Vials are designed for use with 11 mm aluminum seals.
$311.00 - $345.00
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Material | Silica Glass |
Volume (Metric) | 1.8 mL |
Height (English) | 1.25 in. |
Closure Type | Crimp Cap |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
03-340-80
|
DWK Life Sciences
225175 |
Clear |
Case of 1000 for $345.00
|
|
|||||
03-344-89
|
DWK Life Sciences
22517902 |
Amber |
Case of 1000 for $311.00
|
|
|||||
Description
- 40% large opening
- Manufactured from borosilicate glass
- Use with 11 mm aluminum seals
- Limited volume insert
Specifications
12 mm | |
1.8 mL | |
Crimp Cap | |
1000 Cs. |
Silica Glass | |
1.25 in. | |
32 mm | |
11 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title