Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wheaton™ Clear Straight-Sided Jars with Polyvinyl-lined Caps

Ideal for soil sampling and environmental applications

Manufacturer:  Wheaton™ W216917

 View more versions of this product

Catalog No. 02-911-420

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Specifications Description & Specifications

Specifications

16 oz., 500mL
16 oz.
Poly/Vinyl
3.58 in.
Glass
White
91mm
Screw
500mL
Polypropylene
Clear
3.8 in.
Valu-bulk pack
89-400
97mm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit