Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ CompletePAK Dualfusion Vials

DWK Life Sciences Wheaton™ CompletePAK Dualfusion Vials protect samples from container leachates and environmental stressors

Manufacturer:  DWK Life Sciences W990009CPDF

 View more versions of this product

Catalog No. 15-112-197


Add to cart

Description

Description

  • Wheaton™ DualFusion vials combine the best properties of glass, with the mechanical strength and the precision molding of plastic.
  • Manufactured in a Class 7 Clean Room and E-Beam sterilized to meet USP788 for low particulate levels and USP85 for low endotoxin level for injectables
  • Engineered to protect pharmaceutical drugs and sample formulations that are prone to cause glass delamination and that are sensitive to oxidation via the permeation of atmospheric oxygen.
  • Using a state-of-the-art Plasma Enhanced Chemical Vapor Deposition (PECVD) Technology, an organosilicate protective layer is fused with a silica-like (SiO2 barrier) layer. These layers are fused to a Cyclic Olefin Polymer (COP) shell to form a robust covalently bonded material resulting in an inert surface.
  • CompletePAK™ Configurations include closures and CoA
Specifications

Specifications

Blue
Clear
COP SI02 DualFusion
Yes
No
SiO2
Rubber Stopper, Aluminum Seal
Snap Cap
300
13 mm
Blue
16 mm
Sterile
2 mL
Vials and Snap Caps with Integrated Stoppers
DualFusion
Autoclavable
35 mm
Certificate of Analysis
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit