Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ CryoELITE™ Cryogenic Vials with Optional 2D Data Matrix Bar Code
CryoELITE cryogenic vials made from low binding, cryogenic grade virgin polypropylene. Lot Certified Sterile, Radiation Sterilization
Supplier: DWK Life Sciences W985863BC
Description
- CryoELITE vials w/ 2D Data Matrix Barcode insert already applied
Specifications
White | |
Polypropylene | |
Maintain samples under cryogenic temperatures | |
-196°C to +121°C | |
2 mL | |
Yes | |
49 mm |
12 mm | |
Sterile | |
Optional 2D Data Matrix Bar Code | |
External | |
Yes | |
Autoclavable | |
500/Cs. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction