Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ CryoELITE™ Cryogenic Vials, Round Bottom with Internal Screw Cap

Internal threaded screw cap can be easily removed with one hand

Manufacturer:  DWK Life Sciences W985910

 View more versions of this product

Catalog No. 02-912-705


Add to cart

Description

Description

  • Exacting round bottom cryogenic vial allows for up to 17,000 x g max. rcf
  • Unrivaled cap seal exceeds DOT and IATA regulations, ensuring ultimate protection of samples during transportation and demanding freeze-thaw handling
  • Lot certified RNase/DNase and Endotoxin free, sterile and non-pyrogenic provides assurance for sample integrity
  • Made from low binding cryogenic, virgin polypropylene

Specifications

Specifications

Natural
Natural
1.2mL
Polypropylene
Internal
39mm
500/Case
Yes
Sterile
Screw
0.47 in.
12mm
Yes
1.53 in.
Marking Spot
Round
Cryogenic Vial
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit