Wheaton™ CryoFile™ and CryoFile XL™ Storage Boxes

For easy Identification and storage of cryogenic vials

Manufacturer: Wheaton™ W651605

 View more versions of this product

Catalog No. 13-709-110

  Check Availability
Add to Cart

    Specifications

    Product Type CryoFile™ Storage Box
    Length (Metric) 13cm
    For Use With (Equipment) 1.2 and 2mL vial
    Color Red
    Height (Metric) 5.2cm
    Height (English) 2 in.
    Length (English) 5.1 in.
    Width (Metric) 13cm
    Width (English) 5.1 in.
    Dimensions (L x W x H) 5.1 x 5.1 x 2 in. (13 x 13 x 5.2cm)
    For Use With (Application) For easy identification and storage of cryogenic vials
    Holds 1 to 81 vials
    Material Corrugated Chipboard

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit