Wheaton™ Cryule™ Gold-Band™ Cryogenic Ampules

For preservation of biological materials with liquid nitrogen

Manufacturer: Wheaton™ 651462

 View more versions of this product

Catalog No. 06-400A

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

Alert

Cryogenic vials are intended for placement only in the vapor phase of liquid nitrogen, and should not be used for storage in the liquid phase of liquid nitrogen. Immersion of the vials in the liquid phase could result in penetration of the liquefied gas into the vial, resulting in rapid vaporization of the liquid upon removal and possible violent explosion or leakage from the vial/closure perimeter.
To prevent cryogenic vials from exploding, never overfill liquid nitrogen storage units. Always examine vials before use to ensure no visible defects around the closure rims. Always use full faceshields, heavy safety gloves and laboratory protective apparel when removing vials from cryogenic storage. Always permit vials to warm slowly in a biological safety cabinet. Never reuse cryogenic vials.


    Specifications

    Capacity (Metric) 1mL
    Color Clear
    Diameter (English)Top 0.19 in.
    Material Borosilicate Glass
    Certifications/Compliance ASTM E438 Type I
    Diameter (English) Outer 0.41 in.
    Diameter (Metric) Outer 1.05cm
    Diameter (Metric)Top 0.5cm
    Height (English) 2.4 in.
    Height (Metric) 6.1cm
    Product Type Unscored Cryogenic Ampule

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit