Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Dounce Dura-Grind™ Tissue Grinder

An alternative to glass tissue grinders

Manufacturer:  DWK Life Sciences 357572

 View more versions of this product

Catalog No. 08-414-20A


Add to cart

Description

Description

Precision machining from number 316 stainless steel provides a rugged alternative to glass Dounce tissue grinders

  • Single pestle and mortar are supplied as a matched set to exacting tolerance of 0.013mm
  • Smooth pestle action requires less effort than glass tissue grinders
  • Mortar has a flat bottom allowing it to stand upright
  • Unit cannot be autoclaved/sterilized
  • Overall length, 171mm

Specifications

Specifications

Yes
4.48 in.
114mm
Stainless Steel
35mm
7mL
0.23 oz., 7mL
6.73 in.
171mm
1.37 in.
0.23 oz.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit