Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps Available on GSA/VA Contract for Federal Government customers only.

Manufactured from Wheaton 33 low extractable borosilicate glass. Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps are economically priced and conveniently packed in two shrink-wrapped packs which reduces contamination from corrugated material found in traditional packaging.

Manufacturer: Wheaton™ 224702

 View more versions of this product

Catalog No. 03-343C

  Check Availability
Add to Cart

    Specifications

    Autoclavable Yes
    Color Clear
    Capacity (English) 1 dr.
    Material Low Extractable Borosilicate Glass
    Type E-C Sample Vial
    Closure Type Screw cap
    Height (Metric) 45mm
    Capacity 1 dr., 4.0mL
    Thread Style Screw
    Volume (English) 1.08 dr.
    Diameter (Metric) Outside 15mm
    Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
    Volume (Metric) 4mL
    Capacity (Metric) 4.0mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit