Wheaton™ Wheaton Scientific Products™ E-Z Ex-Traction™ Vials Available on GSA/VA Contract for Federal Government customers only.

Precision manufactured from low extractable borosilicate glass. Wheaton Science Products™ E-Z Ex-Traction™ Vials conform to ASTM Type I, Class A and USP Type I requirements.

Manufacturer: Wheaton™ W224603

 View more versions of this product

Catalog No. 02-927-124

  Check Availability
Add to Cart

    Specifications

    Color Clear
    Closure Type Screw cap
    Height (Metric) 32mm
    Quantity 1000 Case
    Diameter (Metric) Outside 15mm
    Certifications/Compliance ASTM Type I, Class A, USP Type I
    Vial Closure Size 13-425
    For Use With (Application) For automated or manual sample storage
    Height (English) 1.25 in.
    Shape Conical
    Capacity (Metric) 2.0mL
    Packaging Quantity 1000/Cs.
    Material Borosilicate Glass
    Type E-Z Ex-Traction™ Vial
    Vial Volume (Metric) 2mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit