Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ E-Z Microtubes

Specifications

Cap Style Screw Cap
Certifications/Compliance Endotoxin, Pyrogen, DNA, RNA, DNase, RNase-free
Diameter (Metric) Outer 8.4mm
Material Polypropylene
For Use With (Application) Automated storage down to -196°C and retrieval as well as multichannel pipettes
View More Specs

Products 1
Catalog Number Mfr. No. Capacity (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Price Quantity & Availability  
03-410-739
View Documents
DWK Life Sciences
W280110
0.5mL This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Fully traceable for perfect data management
  • For storage down to -196°C
  • Long lasting performance stability
  • Supplied in a standard format 96-well rack with locking lid
  • 1.0 and 1.4mL tubes supplied in standard twist-lock 96-well rack with locking lid
  • Permanent 2D Data Matrix barcodes are 100% readable and never duplicated, ensuring perfect data management
Specifications

Specifications

Screw Cap
8.4mm
Automated storage down to -196°C and retrieval as well as multichannel pipettes
Rack
Endotoxin, Pyrogen, DNA, RNA, DNase, RNase-free
Polypropylene
Locking lid
Sterile
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit