Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ E-Z Vial™ with Step

Available wth or without writing patch

$279.00 - $430.00

Specifications

Volume (Metric) 1.8 mL
Closure Type Screw Cap
Diameter (Metric) Outer 12 mm
For Use With (Application) Both GC and HPLC applications
Height (Metric) 32 mm
View More Specs

Products 4
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
03-344-70
View Documents
DWK Life Sciences
224627
Clear
Case of 1000 for $391.00
Add to cart
 
03-344-71
View Documents
DWK Life Sciences
224628
Amber
Case of 1000 for $340.00
Add to cart
 
06-451-140
View Documents
DWK Life Sciences
224626
Clear
Case of 1000 for $279.00
Add to cart
 
06-451-141
View Documents
DWK Life Sciences
224629
Amber
Case of 1000 for $430.00
Add to cart
 
Description

Description

Wheaton Chromatography Vials and accessories are designed for trouble-free operation in most autosamplers. The innovative design of the E-Z Vial and limited volume insert enables the insert to be precisely centered inside the vial.

  • Size: 1.8mL, 12 dia. x 32mm H
  • Manufactured from clear or amber Type I borosilicate glass
  • For use in both GC and HPLC applications
  • Limited volume inserts with step available separately

Order Info

Vials and caps are sold separately.

Specifications

Specifications

1.8 mL
12 mm
32 mm
1000 Case
1.25 in.
Screw Cap
Both GC and HPLC applications
Borosilicate Glass
10-425
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit