Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ E-Z Vial™ with Step Available on GSA/VA Contract for Federal Government customers only.

Available wth or without writing patch

Manufacturer:  DWK Life Sciences 224628

 View more versions of this product

Catalog No. 03-344-71


Add to cart

Description

Description

Wheaton Chromatography Vials and accessories are designed for trouble-free operation in most autosamplers. The innovative design of the E-Z Vial and limited volume insert enables the insert to be precisely centered inside the vial.

  • Size: 1.8mL, 12 dia. x 32mm H
  • Manufactured from clear or amber Type I borosilicate glass
  • For use in both GC and HPLC applications
  • Limited volume inserts with step available separately

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Order Info

Vials and caps are sold separately.

Specifications

Specifications

10-425
Both GC and HPLC applications
32mm
1000 Case
Amber
Borosilicate Glass
Screw cap
1.25 in.
No
E-Z Vial™
12 mm
1.8 mL
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit