Wheaton™ E-Z Vials™

Glass autosampler vials featuring a large opening

Manufacturer: Wheaton™ W225160

 View all options for this product

Catalog No. 02-912-70


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Type Autosampler Vial
    Vial Closure Size 9mm
    Vial Volume (Metric) 1.8mL
    Material Borosilicate Glass
    Color Blue
    Closure Type Screw cap
    Height (Metric) 32mm
    Quantity 1000 Case
    Diameter (Metric) Outside 12mm
    For Use With (Application) GC/MS
    Height (English) 1.25 in.
    Material Closure Polypropylene
    Material (Liner) PTFE/Silicone
    Capacity (Metric) 1.8mL

    • 12mm dia. x 32mm H (0.47 x 1.26 in.)
    • 11mm (0.43 in.) crimp top
    • 1.8mL (0.06oz)

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit