Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wheaton™ Glass Roller Culture Vessels Available on GSA/VA Contract for Federal Government customers only.

Uniform quality and performance for higher cell yields

Manufacturer:  Wheaton™ 348252

 View more versions of this product

Catalog No. 06-442A


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

46.66 oz., 1380mL
46.66 oz.
Clear
9.44 in.
Black
110mm
Screw
1380mL
Phenolic
4.3 in.
Borosilicate Glass
38-415
240mm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit