Wheaton™ Glass Sample Vials In Mini-File™

Clear polystyrene storage case holds 10 vials for convenient storage and transporting of vials.

Manufacturer: Wheaton™ 224841

 View more versions of this product

Catalog No. 03-084-110

  Check Availability
Add to Cart

    Specifications

    Autoclavable Yes
    Diameter (Metric) Outside 12mm
    Color Clear
    Certifications/Compliance ASTM Type I, Class A, USP Type I
    Capacity (English) 0.07oz
    Type Sample Vial
    Closure Type Screw cap
    Capacity (Metric) 2mL
    Material Closure Phenolic
    For Use With (Application) Used for storing and transporting vials
    Material (Liner) 14B Rubber
    Capacity 0.07oz, 2mL
    Thread Style Screw
    Material Low Extractable Borosilicate Glass
    Volume (Metric) 2mL
    Height (Metric) 38mm
    Volume (English) 0.5 dr.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit