Wheaton™ Glass Sample Vials in Lab File With Caps Attached Available on GSA/VA Contract for Federal Government customers only.

Attached caps help maintain cleanliness

Manufacturer: Wheaton™ 224984

 View more versions of this product

Catalog No. 06-412-21

  Check Availability
Add to Cart

    Specifications

    Autoclavable Yes
    Diameter (Metric) Outside 17mm
    Color Amber
    Certifications/Compliance USP Type I
    Capacity (English) 2 dr.
    Material Borosilicate Glass
    Type Standard Glass Vial
    Volume (Metric) 8mL
    Closure Type Screw cap
    Height (Metric) 63mm
    For Use With (Equipment) M-T File™ and vial rack
    Material Closure Phenolic
    For Use With (Application) Low profile for greater stability and less dead volume above the sample, making it ideal for compound storage
    Material (Liner) 14B Rubber
    Capacity 8mL (2 dr.)
    Thread Style Screw
    Volume (English) 2.2 dr.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit