Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Sample Vials in Lab File without Caps
Packaged in partitioned trays, without caps
Supplier: DWK Life Sciences 224808
Description
Partitioned trays provide an easy way to inventory samples or to store empty vials.
- Autoclavable
- Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
- Amber vials made from borosilicate glass that protects light-sensitive products
Order Info
Caps available separately
Compliance
Clear vials conform to USP Type 1 and ASTM™ E 438 Type 1, Class A requirements. Amber vials conform to USP Type 1 requirements for light transmission.
Specifications
Clear | |
Borosilicate Glass | |
Screw | |
Autoclavable | |
85 mm | |
Sample Vial in Lab File |
23 mm | |
24 mL | |
6.5 dr. | |
Screw Cap | |
ASTM E438, USP Type I, Type I, Class A | |
M-T File™ and Vial Rack |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction