Wheaton™ Glass Sample Vials in Lab File without Caps Available on GSA/VA Contract for Federal Government customers only.

Packaged in partitioned trays, without caps

Manufacturer: Wheaton™ 224805

 View more versions of this product

Catalog No. 06-406-7

  Check Availability
Add to Cart

    Specifications

    Autoclavable Yes
    Diameter (Metric) Outside 19mm
    Volume (English) 3.2 dr.
    Color Clear
    Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
    Material Borosilicate Glass
    Type Sample vial in Lab File
    Volume (Metric) 12mL
    Closure Type Screw cap
    Height (Metric) 65mm
    Capacity (Metric) 12.0mL
    For Use With (Equipment) M-T File™ and vial rack
    Thread Style Screw

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit