Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wheaton™ Glass Sample Vials in Lab File without Caps

Packaged in partitioned trays, without caps

Manufacturer:  Wheaton™ 224801

 View more versions of this product

Catalog No. 06-451-148


  Check Availability
Add to cart

Specifications

Description

Partitioned trays provide an easy way to inventory samples or to store empty vials.

  • Autoclavable
  • Clear or Amber Vials
    • Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
    • Amber vials made from borosilicate glass that protects light-sensitive products

    Description & Specifications

    Specifications

    Yes
    Screw cap
    12mm
    Borosilicate Glass
    2mL
    M-T File™ and vial rack
    0.5 dr.
    USP Type I, ASTM E438, Type I, Class A
    2.0mL
    Clear
    Standard Glass Vial
    35mm
    Screw
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit