Learn More
DWK Life Sciences Wheaton™ Sampule™ Vials
Helps ensure background counts are consistent and low in glass vials and ultraviolet transmission is high. Wheaton™ Sampule™ Vials are manufactured from Wheaton™ 180 low potassium borosilicate glass that conforms to ASTM E 438 , and Class A.
Supplier: DWK Life Sciences 986492
Description
Helps ensure background counts are consistent and low in glass vials and ultraviolet transmission is high. Wheaton™ Sampule™ Vials are manufactured from Wheaton™ 180 low potassium borosilicate glass that conforms to ASTM E 438 Type I, and Class A.
- Select from glass or HDPE
- Caps packaged separately
- HDPE vials are economical choice for scintillation counting
Order Info
Vials are packaged in individual cells in trays of 200 which are shrink-wrapped to prevent contamination. Caps are packed separately in polybags
Specifications
Metal Foil/Pulp | |
17 mm | |
6 mL | |
1.6 dr. | |
6 mL | |
Screw Cap | |
ASTM E438 | |
15-425 |
Clear | |
Borosilicate Glass (Low Potassium) | |
Screw | |
Wheaton | |
Urea | |
58 mm | |
Cap Size: 15-425 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.