Learn More
DWK Life Sciences Wheaton Sampule Vials
Helps ensure background counts are consistent and low in glass vials and ultraviolet transmission is high. Wheaton Sampule Vials are manufactured from Wheaton 180 low potassium borosilicate glass that conforms to ASTM E 438 , and Class A.
$545.00 - $565.00
Specifications
Certifications/Compliance | ASTM E438 |
---|---|
Closure Type | Screw Cap |
Closure Material | Urea |
Liner Material | Metal Foil/Pulp |
Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
03-341-80
![]() |
DWK Life Sciences
986491 |
Cap Size: 13-425 |
Case of 1000 for $545.00
|
|
03-340-81A
![]() |
DWK Life Sciences
986492 |
Cap Size: 15-425 |
Case of 1000 for $565.00
|
|
Description
Helps ensure background counts are consistent and low in glass vials and ultraviolet transmission is high. Wheaton Sampule Vials are manufactured from Wheaton 180 low potassium borosilicate glass that conforms to ASTM E 438 Type I, and Class A.
- Select from glass or HDPE
- Caps packaged separately
- HDPE vials are economical choice for scintillation counting
Order Info
Vials are packaged in individual cells in trays of 200 which are shrink-wrapped to prevent contamination. Caps are packed separately in polybags
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
ASTM E438 | |
Screw Cap | |
Urea | |
Metal Foil/Pulp |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.