Wheaton™ Glass Wide-Mouth Bottles with Safety Coating, with Polyvinyl-Lined Caps Available on GSA/VA Contract for Federal Government customers only.

Coating protects bottles from damage

Manufacturer: Wheaton™ 216631

 View more versions of this product

Catalog No. 03-439-60C

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Capacity (Metric) 1000mL
    Capacity (English) 32 oz.
    Closure Color Black
    Closure Screw
    Closure Material Phenolic
    Closure Liner Poly/Vinyl
    Closure Size 70-400
    Color Clear
    Diameter (English) 3.7 in.
    Diameter (Metric) 95mm
    Height (English) 7.1 in.
    Height (Metric) 182mm
    Material Glass
    Capacity 32 oz., 1000mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit