Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With PTFE-Faced, Rubber-Lined Phenolic Cap (Autoclavable) Available on GSA/VA Contract for Federal Government customers only.

Rugged space-savers

Manufacturer: Wheaton™ 219815

 View more versions of this product

Catalog No. 06-404F

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Closure Color Black
    Closure Material Phenolic
    Color Clear
    Diameter (English) 2.16 in.
    Graduated Yes
    Height (Metric) 123mm
    Capacity (Metric) 125mL
    Capacity (English) 4.22 oz.
    Certifications/Compliance USP Type 1
    Closure Screw
    Closure Liner Fluorocarbon Resin
    Closure Size 33-430
    Diameter (Metric) 55mm
    Height (English) 4.84 in.
    Material Glass
    Capacity 4.22 oz., 125mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit