Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With Rubber-Lined Cap (Autoclavable) Available on GSA/VA Contract for Federal Government customers only.

Rugged space-savers

Manufacturer: Wheaton™ 219760

 View more versions of this product

Catalog No. 06-404E

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 1000mL
    Capacity (English) 33.8 oz.
    Certifications/Compliance USP Type 1
    Closure Color Black
    Closure Screw
    Closure Material Phenolic
    Closure Liner Rubber
    Closure Size 38-430
    Color Clear
    Diameter (English) 4.05 in.
    Diameter (Metric) 103mm
    Graduated Yes
    Height (English) 9.25 in.
    Height (Metric) 235mm
    Material Glass
    Capacity 33.8 oz., 1000mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit